Mirabelle® Carraway Transfer Valve Trim with Single-Handle

MIRCR9005

Color Finish

Starting at $114.48
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Metal lever handle
  • Requires rough-in valve MIR6103
  • Ships as a 6-way transfer valve

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Carraway
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Transfer Valve
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday