Ceramic Disc Cartridge for MIRXCPD100SS
Ceramic Disc Cartridge for MIRXCPD100SS
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- MIRXCPD100SS
- Cartridge Type:
- Ceramic Disc
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- WaterSense Labeled:
- No