Mirabelle® Cordelia Single Handle Pull Down Kitchen Faucet in Oil Rubbed Bronze

MIRXCCD100ORB

Manufacturer Part #: MIRXCCD100ORB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Nylon pull-out hose
  • Diverts from spray to stream without shutting off water
  • Maximum deck thickness: 3-1/8"

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Application
Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Cordelia
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Height
16-1/6 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
16-1/6 in
IAPMO Listed
Yes
Kitchen Faucet Type
Pull Down, Single Handle
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Reach
8-3/8 in
Spout Swivel
360°
Spout Type
High Arc, Swivel
Trim Only
No
Width
10-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday