Mirabelle® Cordoba 60W 1-Light Wall Sconce in Oil Rubbed Bronze

MIRCO1LGTORB

Manufacturer Part #: A2756-1-1-B ORB

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 5" W X 9 1/4" H
  • Mounting hardware included
  • Extends 7"
  • Uses one 60W Medium A19 lamp max
  • UL listed

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Cordoba
Depth
7 in
Glass Type
White
Height
9-1/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
5 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday