Mirabelle® Custom Showering 1.75 gpm 1-Function Square Rainshower Showerhead

MIRRS820SG

Color/Finish

Starting at $190.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Single function showerhead with silicon nozzles

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA A112.18.1M
Collection
Custom Showering
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connections
NPT
Faucet Material
Stainless Steel
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.75 gpm
GSA Approved
No
Green
WaterSense, Yes
Height
2-1/2 in
IAPMO Listed
No
Material
Stainless Steel
Maximum Pressure
80 psi
NSF Certified
No
Shape
Square
Showerhead Flow Rate
1.75
Showerhead Function
Single
Spray Type
Rain
WaterSense Labeled
Yes
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday