6 in. Ceiling Mount Shower Arm with Flange in Brushed Nickel

You last purchased this on
 
Signature Hardware

Custom Showering 6 in. Ceiling Mount Shower Arm with Flange in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Custom Showering 6 in. Ceiling Mount Shower Arm with Flange in Brushed Nickel

  • Fast #
  • Part #SHRSC60ZBN
  • Item #7256005
  • Manufacturer Part #449678
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Round wall escutcheon
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.2, ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B125.1
Collection:
Custom Showering
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
NPT
End Connection 2:
NPT
End Connection 3:
NPT
End Connections:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Ceiling Mount
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
6 in
MA Approved -:
Yes
Material:
Brass
NSF Certified:
No
Origin:
Global
Shape:
Round
Shower Arm Reach:
6 in
WaterSense Labeled:
No
cUPC Certified:
Yes