Mirabelle®

Custom Showering Single Function Rain Showerhead in Oil Rubbed Bronze

Part #MIRRS820TORB  |  Manufacturer Part #MIRRS820TORB

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Collection: Custom Showering

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 8 in

End Connection 1: NPT

Faucet Material: Brass

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: Yes

Material: Brass

Shape: Round

Showerhead Flow Rate: 2

Showerhead Function: Single

Spray Type: Rain

WaterSense Labeled: No