32 x 18-1/2 in. Stainless Steel Double Bowl Undermount Kitchen Sink in Brushed Stainless Steel

This product has been replaced by

Signature Hardware Stainless Steel Double Bowl Undermount Kitchen Sink
Signature Hardware 32 x 18 in. Double Bowl Undermount Kitchen Sink
Manufacturer Part #SHCAURBA3219
You last purchased this on
 
Signature Hardware

Calverton 32 x 18-1/2 in. Stainless Steel Double Bowl Undermount Kitchen Sink in Brushed Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware Stainless Steel Double Bowl Undermount Kitchen Sink
Signature Hardware 32 x 18 in. Double Bowl Undermount Kitchen Sink
Manufacturer Part #SHCAURBA3219
Signature Hardware

Calverton 32 x 18-1/2 in. Stainless Steel Double Bowl Undermount Kitchen Sink in Brushed Stainless Steel

  • Fast #
  • Part #SHCAURB3219
  • Item #4077069
  • Manufacturer Part #447792
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Outer Sink Dimensions (Length x Width x Height): 32" x 18-1/2" x 9"
  • Constructed from 16 gauge T304 stainless steel; resists corrosion, chipping and staining over time
  • Low basin divide increases versatility; offering the workspace of a single bowl while maintaining the option to separate tasks as needed
  • A standard 3-1/2" drain connection is located in center of basin; compatible with most basket strainers and garbage disposals
  • Installs in an undermount configuration; adhering to the bottom of solid surface countertops for a truly seamless look
  • This sink has no faucet holes or deck; faucet will be installed directly onto the counter
  • The dual basin design with a 50/50 split (left/right) gives you the option to separate kitchen activities
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3M, ASME A112.19.3-2017
Application:
Residential
Basin Depth:
9 in
Basin Length:
14-1/4 in
Basin Width:
16-1/2 in
CSA Certified:
CSA B45.4-17
Collection:
Calverton
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Drain Diameter:
3-1/2 in
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
Height:
9 in
IAPMO Listed -:
Yes
Length:
32 in
MA Approved -:
Yes
Material Type:
304
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Global
Product Type:
Kitchen Sink
Shape:
Rectangular
Sink Bowl Size, Left:
14-3/16 in x 16-1/2 in x 9 in
Sink Bowl Size, Right:
14-3/16 in x 16-1/2 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
32 in x 18-1/2 in
WaterSense Labeled:
No
Width:
18-1/2 in