Mirabelle® Destin Undermount Bathroom Sink

MIRU1713

Manufacturer Part #: 2030.001.01

Color/Finish

Starting at $142.28

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Includes cutout template
  • Includes overflow
  • Review lift rod arm length when installing with pop-up drain

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2M
Collection
Destin
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-1/4 in
Installation Type
Undermount
Material
Vitreous China
Number Of Bowls
1
Number of Holes
No Hole
Overall Sink Size
19-7/8 in x 15-15/16 in
Pedestal Only - FEI
No
Shape
Rectangular
Sink Bowl Size
17-1/2 in x 13-9/16 in x 5-9/16 in
Sink Installation Type
Undermount
Sink Material
Vitreous China
Sink Size Range
Less than 20 in
Vessel Only - FEI
Yes

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday