Mirabelle® Disc Cartridge

MIR507071

Cartridge Type

Starting at $12.72
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
MIRWSCED800 Two Handle Lavatory Faucet
Cartridge Type
Cold Ceramic
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday