Stainless Steel Plastic Disposer Flange in Polished Chrome
Stainless Steel Plastic Disposer Flange in Polished Chrome
Package Quantity Info:
EA: 1 CA: 25-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- With matching stopper/strainer
- Brass construction
- Fits all InSinkErator® and most other water disposals
Specifications
- Brand Model Compatibility:
- InSinkErator®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 4-1/2 in
- Faucet Connection Size:
- 3-3/8 in
- Height:
- 1-5/8 in
- Material:
- Stainless Steel, Plastic
- Product Type:
- Disposer Flange
- Size:
- 1-5/8 in x 4-1/2 in
- UL Listed:
- No
- WaterSense Labeled:
- No