Mirabelle® Disposal Flange Basket

MIRDF130

Color Finish

Starting at $75.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Fits all InSinkErator® and most other water disposals
  • With matching stopper/strainer

SPECIFICATIONS

Brand Model Compatibility
Fits All InSinkErator® and Most Other Water Disposals
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass
Type
Disposal Flange Basket
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday