Mirabelle® Diverter Tub Spout in Brushed Nickel

MIRTS96BN

Manufacturer Part #: MIRTS96BN

Color/Finish

(Pricing is for Brushed Nickel)

$57.24

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Lifetime limited warranty

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Part Type
Tub Spout
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
IAPMO Listed
Yes
Material
Metal
Spout Reach
7-1/4 in
Spout Type
Diverter
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday