Diverter Tub Spout In Oil Rubbed Bronze
Key West & Boca Raton Diverter Tub Spout In Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- cUPC/IAPMO listed
- Lifetime limited warranty
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Mirabelle® Boca Raton®, Mirabelle® Key West™
- Collection:
- Key West & Boca Raton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed -:
- Yes
- Material:
- Metal
- Spout Reach:
- 5-7/16 in
- Spout Type:
- Diverter
- WaterSense Labeled:
- No