Mirabelle® Diverter Tub Spout in Oil Rubbed Bronze

MIRTS96ORB

Manufacturer Part #: MIRTS96ORB

Color/Finish

(Pricing is for Oil Rubbed Bronze)

$65.99

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Lifetime limited warranty

SPECIFICATIONS

Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Faucet Part Type
Tub Spout
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
IAPMO Listed
Yes
Material
Metal
Spout Reach
7-1/4 in
Spout Type
Diverter
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday