Diverter Tub Spout In Polished Chrome

You last purchased this on
 
Signature Hardware

Key West & Boca Raton Diverter Tub Spout In Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Key West & Boca Raton Diverter Tub Spout In Polished Chrome

  • Fast #
  • Part #SHTS92CP
  • Item #4229170
  • Manufacturer Part #449750
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Lifetime limited warranty
  • 1/2" CTS Slip-fit connection.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1-2018
Application:
Residential
Base Plate Height:
2-5/8 in
Base Plate Width:
2-5/8 in
CSA Certified:
CSA B125.1-18
Collection:
Key West & Boca Raton
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Slip
End Connection 2:
Slip
End Connection 3:
Slip
End Connections:
Slip x Slip x Slip
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Part Type:
Tub Spout
Fits Brand:
Signature Hardware
Fits Model:
Boca Raton®, Key West™
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed -:
Yes
MA Approved -:
Yes
Origin:
Global
Spout Reach:
5-7/16 in
Spout Type:
Diverter
Spray Type:
Full
Style:
Traditional
WaterSense Labeled:
No
cUPC Certified:
No