Mirabelle® Diverter Tub Spout

MIRTS96

Color Finish

Starting at $47.7
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Lifetime limited warranty

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
CTS
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
IAPMO Listed
Yes
Material
Metal
Spout Reach
7-1/4 in
Spout Type
Diverter
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday