24 in. Towel Bar in Chrome
Edenton 24 in. Towel Bar in Chrome
Package Quantity Info:
EA: 1 CA: 6-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Not available
Product Details
- Overall Dimensions: 26-1/8" L x 2-7/8" W x 2-1/8" H
- 24" towel bar has a towel holder length of 23-1/2"
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Edenton
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-7/8 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 26-1/8 in
- MA Approved -:
- No
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Overall Width:
- 26-1/8 in
- Projection:
- 2-7/8 in
- Shape:
- Round
- Style:
- Modern
- WaterSense Labeled:
- No