Mirabelle® Edenton™ 59-3/4 x 29-3/4 in. 3-Wall Alcove Whirlpools with Reversible Drain in White

MIREDA6030LWH

Color/Finish

(Pricing is for White)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Heated blower with 20 minute purge cycle to dry air channel
  • Variable-speed blower with graduated power settings for air massage
  • Preprogrammed variable massage cycles for air massage
  • Textured slip-resistant bottom
  • Intuitive electronic control pad
  • With integral tile flange and skirt

SPECIFICATIONS

ADA Compliant
No
Bathtub Shape
Rectangle
Capacity
42 ga
Collection
Edenton™
Drain Location
Reversible
Height
20 in
Horsepower
1-3/4 hp
Installation Type
3 Wall Alcove
Number Of Jets
65
Type
MIREDA6030LWH
Width
29-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday