60 x 30 in. Right-Hand Bath Tub with Skirt in Biscuit
Edenton 60 x 30 in. Right-Hand Bath Tub with Skirt in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- Capacity:
- 47 gal
- Collection:
- Edenton
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Right
- Height:
- 20 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 59-3/4 in
- Material:
- Acrylic
- Width:
- 29-3/4 in