Mirabelle®

Edenton 66 x 36 in. Drop-In Bathtub with End Drain in White

Part #MIREDS6636WH  |  Manufacturer Part #S6636WH

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed of highest grade acrylic

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

Capacity: 94 gal

Collection: Edenton

Color Finish: White

Color Finish Category: Whites

Drain Location: End

Height: 22-1/2 in

IAPMO Listed: Yes

Installation Type: Drop-in

Material: Acrylic

Overall Length: 66 in

Overall Width: 36 in

Size: 66 in x 36 in

Type: MIREDS6636WH