Mirabelle® Edenton™ 66 x 36 in. Undermount Whirlpools with Reversible Drain in Biscuit

MIREDT6636BS

Color Finish

(Pricing is for Biscuit)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 66" L X 36" W X 22 1/2" H
  • 7.5 amp heated blower with 20 minute purge cycle to dry air channel
  • 8 high-flow quarter-turn directional and volume adjustable whirlpool jets
  • Capacity: 94 gal
  • Drop-In/Undermount
  • Intuitive electronic control pad
  • Powerful 1.75 hp, 10.9 amps, 119 gpm variable flow device
  • Preprogrammed variable massage cycles for air massage
  • Variable-speed blower with graduated power settings for air massage

SPECIFICATIONS

ADA Compliant
No
Capacity
94 gal
Collection
Edenton™
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Reversible
Height
22-1/2 in
Horsepower
1-3/4 hp
Installation Type
Undermount
Length
66 in
Material
Acrylic
Number Of Jets
8
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday