Mirabelle®

Edenton™ 72 x 36 in. Whirlpool Drop-In Bathtub with Reversible Drain in Biscuit

Part #MIREDA7236BS

Color/Finish:
Biscuit

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heated blower with 20 minute purge cycle to dry air channel
  • Variable-speed blower with graduated power settings for air massage
  • Preprogrammed variable massage cycles for air massage
  • Textured slip-resistant bottom
  • Intuitive electronic control pad

Specifications

ADA Compliant: No

Bathtub Shape: Rectangle

Capacity: 83 gal

Collection: Edenton™

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Reversible

Height: 23-1/4 in

Horsepower: 1-3/4 hp

Installation Type: Drop-in

Material: Acrylic

Number Of Jets: 65

Overall Length: 72 in

Overall Width: 36 in

Size: 72 in x 36 in