Mirabelle® Edenton 9-1/8 in. Tub Filler Faucet Trim Kit

MIREDFS2000

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Hand shower max flow rate: 2.0 gpm at 80 psi
  • Integral diverter to hand shower
  • Separate rough-in valve allows for installation when there is no access from beneath the floor
  • Single function hand shower

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Cartridge Type
Ceramic Disc
Collection
Edenton
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
14-1/2 in
Faucet Mount
Freestanding
Flow Rate
9 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
Height
44-1/8 in
IAPMO Listed
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
Yes
Width
9-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday