Tub Spout Polished Chrome
Edenton & Milazzo Tub Spout Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 1200-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CUPC/IAPMO listed
- Lifetime limited warranty
- Slip fit connection.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Application:
- Bathroom
- CSA Certified:
- CSA B125.1-18
- Collection:
- Edenton & Milazzo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Slip Fit
- Depth:
- 6-3/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 2-3/8 in
- Length:
- 6-3/8 in
- MA Approved -:
- Yes
- Material:
- Brass
- Number of Pieces:
- 1 Piece
- Spout Reach:
- 5-9/16 in
- Spout Type:
- Non-Diverter
- Tub Spout Reach:
- 5-9/16 in
- Tub Spout Type:
- Non-diverter
- WaterSense Labeled:
- No
- Width:
- 2-3/8 in