Hand Spray with Check Valve in Stainless Steel

You last purchased this on
 
Signature Hardware

Hartfield Hand Spray with Check Valve in Stainless Steel

This product requires certification to purchase.
You last purchased this on
 
Signature Hardware

Hartfield Hand Spray with Check Valve in Stainless Steel

  • Fast #
  • Part #OBPF6A523160WSS
  • Item #7198380
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Brand Model Compatibility:
Mirabelle® MIRXCHA101 Single Handle Pull Down Kitchen Faucet
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.1
Collection:
Hartfield
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Part Type:
Spray Head
Flow Rate:
1.8 gpm
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
WaterSense Labeled:
No