Vessel in White

This product has been replaced by

Signature Hardware White 16 in. Circular Fireclay Vessel Bathroom Sink
Signature Hardware 37469 x 16-1/2 in. Round Dual Mount Bathroom Sink in White
Manufacturer Part #SHV100WH
You last purchased this on
 
Mirabelle®

Hibiscus™ Vessel in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware White 16 in. Circular Fireclay Vessel Bathroom Sink
Signature Hardware 37469 x 16-1/2 in. Round Dual Mount Bathroom Sink in White
Manufacturer Part #SHV100WH
Mirabelle®

Hibiscus™ Vessel in White

  • Fast #
  • Part #MIRV100WH
  • Item #7230279
  • Manufacturer Part #MIRV100WH
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Drain not included
  • Depth: 4-3/4''
  • No overflow
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018, ASME A112.19.2M
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1-18
Collection:
Hibiscus™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
1-5/8 in
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
15-3/4 in
MA Approved -:
Yes
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Pedestal Only:
No
Product Type:
Vessel
Shape:
Round
Sink Bowl Size:
15-3/4 in x 15-3/4 in x 4-3/4 in
Sink Depth:
5-7/8 in
Sink Installation Type:
Self-rimming/Drop-in, Vessel Mount
Sink Material:
Fireclay
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15-3/4 in x 15-3/4 in
Vessel Only:
Yes
WaterSense Labeled:
No
Width:
15-3/4 in
cUPC Certified:
Yes