Toilet Tank in White

You last purchased this on
 
Mirabelle®

Key Largo Toilet Tank in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mirabelle®

Key Largo Toilet Tank in White

  • Fast #
  • Part #MIRKL200LIDWH
  • Item #7183342
  • Manufacturer Part #KL200LIDWH
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2M
Adjustable:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Key Largo
Color Finish Name:
White
IAPMO Listed -:
Yes
Length:
7-1/4 in
WaterSense Labeled:
No
Width:
16-3/4 in