1.28 gpf Toilet Tank in White

This product has been replaced by

Signature Hardware White 1.28 gpf Toilet Tank
Signature Hardware 1.28 gpf Toilet Tank in White
Manufacturer Part #SHKW200WH
You last purchased this on
 
Mirabelle®

Key West 1.28 gpf Toilet Tank in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware White 1.28 gpf Toilet Tank
Signature Hardware 1.28 gpf Toilet Tank in White
Manufacturer Part #SHKW200WH
Mirabelle®

Key West 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #MIRKW200NWH
  • Item #7516899
  • Manufacturer Part #MIRKW200NWH
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2-2018, ASME A112.19.2M
Application:
Residential
BAA Compliant:
No
Bowl Only:
No
Brand Model Compatibility:
MIRKW240H Toilet Bowl
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B651, CSA B45.1-18
Collection:
Key West
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Trip Lever
Height:
14-3/16 in
IAPMO Listed -:
Yes
Length:
7-7/8 in
MA Approved -:
Yes
Material:
Vitreous China
NSF Certified:
No
Product Type:
Toilet Tank
Tank Only:
Yes
Toilet Seat Included:
No
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
18-1/8 in