Mirabelle®

Key West 60 x 36 in. Air Bath Drop-In Bathtub in White

Part #MIRKWA6036WH  |  Manufacturer Part #A6036MIRWH

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Heated blower with 20 minute purge cycle to dry air channel
  • Variable-speed blower with graduated power settings for air massage
  • Preprogrammed variable massage cycles for air massage
  • Textured slip-resistant bottom
  • Intuitive electronic control pad
  • Operating capacity: 60 gal

Specifications

ADA Compliant: No

Bathtub Shape: Oval in Rectangle

Bathtub Type: Air Bath

Capacity: 72 gal

Collection: Key West

Color Finish: White

Color Finish Category: Whites

Height: 22 in

IAPMO Listed: Yes

Installation Type: Drop-in

Material: Acrylic

Number Of Jets: 65

Overall Length: 60 in

Overall Width: 36 in

Size: 60 in x 36 in