60 x 36 in. Whirlpool Drop-In Bathtub with End Drain in White
Key West 60 x 36 in. Whirlpool Drop-In Bathtub with End Drain in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Intuitive electronic control pad
- Powerful whirlpool pump with variable flow device
- High-flow, adjustable jets
- Operating capacity: 60 gal
- Textured slip-resistant bottom
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval in Rectangle
- Bathtub Type:
- Whirlpool
- Capacity:
- 72 gal
- Collection:
- Key West
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- End
- Height:
- 22 in
- Horsepower:
- 1-3/4 hp
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 8
- Overall Length:
- 60 in
- Overall Width:
- 36 in
- Size:
- 60 in x 36 in
- Width:
- 35 in