Mirabelle® Key West 7-1/4 in. 60 W 2-Light Medium Flush in Polished Nickel

MIRBRKWFMLGTPN

Manufacturer Part #: A3041-1-1 PN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 13 3/4" W X 7 1/4" H
  • Mounting hardware included
  • Uses two 60W Medium A19 lamps max
  • UL listed

SPECIFICATIONS

Collection
Key West
Height
7-1/4 in
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
13-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday