Mirabelle® Key West 7-5/8 in. 60 W 2-Light Medium Bracket in Brushed Nickel

MIRBRKW2LGTBN

Manufacturer Part #: A2988-2-1 BN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 15" W X 10" H
  • Extends 7 5/8"
  • Mounting hardware included
  • Uses two 60W Medium A19 lamps max
  • UL listed

SPECIFICATIONS

Collection
Key West
Depth
7-5/8 in
Glass Type
White Ribbed
Height
10 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
2
Type
MIRBRKW2LGTBN
UL Listed
Yes
Volts
120V
Watts
60
Width
15 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday