72 x 36 in. Air Bath Drop-In Bathtub with End Drain in White
Key West 72 x 36 in. Air Bath Drop-In Bathtub with End Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Variable-speed blower with graduated power settings for air massage
- Preprogrammed variable massage cycles for air massage
- Heated blower with 20 minute purge cycle to dry air channel
- Operating capacity: 65 gal
- Intuitive electronic control pad
- Textured slip-resistant bottom
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Oval in Rectangle
- Bathtub Type:
- Air Bath
- Capacity:
- 79 gal
- Collection:
- Key West
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- End
- Height:
- 22 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 65
- Overall Length:
- 72 in
- Overall Width:
- 36 in
- Size:
- 72 in x 36 in