Mirabelle®

Key West® Pedestal Bathroom Sink in White

Part #MIRKW348AWH  |  Manufacturer Part #MIRKW348AWH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mounting hardware included

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2M

Application: Residential

Brand Model Compatibility: MIRKW350A Pedestal

CARB OTC LEED Compliant: No

CUPC Certified:

Center Size: 8 in

Collection: Key West®

Color Finish: White

Color Finish Category: Whites

Drain Location: Rear Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: Yes

Length: 24-3/8 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 24-3/8 in x 19-3/8 in

Pedestal Only - FEI: No

Product Type: Vessel

Shape: Rectangular

Sink Bowl Size: 17 in x 10-1/2 in x 5-7/8 in

Sink Installation Type: Pedestal

Sink Material: Vitreous China

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 19-3/8 in