12 in. Pedestal Sink Base in White

This product has been replaced by

Signature Hardware White Pedestal Only
Signature Hardware 24-3/8 x Pedestal Sink Base in White
Manufacturer Part #SHKW350WH
You last purchased this on
 
Mirabelle®

Key West 12 in. Pedestal Sink Base in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware White Pedestal Only
Signature Hardware 24-3/8 x Pedestal Sink Base in White
Manufacturer Part #SHKW350WH
Mirabelle®

Key West 12 in. Pedestal Sink Base in White

  • Fast #
  • Part #MIRKW350AWH
  • Item #4106965
  • Manufacturer Part #MIRKW350AWH
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rear overflow
  • Wide and spacious basin for comfortable use
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018
Application:
Residential
Brand Model Compatibility:
MIRKW348A Vessel
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1-18
Collection:
Key West
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
28-7/8 in
IAPMO Listed -:
Yes
Length:
8-1/4 in
MA Approved -:
Yes
Material:
Vitreous China
NSF Certified:
No
Pedestal Only:
Yes
Product Type:
Pedestal
Sink Installation Type:
Pedestal Sink Base
Vessel Only:
No
WaterSense Labeled:
No
Width:
12 in
cUPC Certified:
Yes