12 in. Pedestal Sink Base in Biscuit
Key West 12 in. Pedestal Sink Base in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rear overflow
- Wide and spacious basin for comfortable use
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19
- Application:
- Residential
- Brand Model Compatibility:
- MIRKW348A Vessel
- CARB OTC LEED Compliant:
- No
- Collection:
- Key West
- Color Finish Category:
- Browns
- Color Finish Name:
- Biscuit
- GSA Approved:
- No
- Height:
- 28-7/8 in
- IAPMO Listed -:
- Yes
- Length:
- 8-1/4 in
- Material:
- Vitreous China
- NSF Certified:
- No
- Pedestal Only:
- Yes
- Product Type:
- Pedestal
- Sink Depth:
- 34-5/8 in
- Sink Installation Type:
- Pedestal Sink Base
- Type:
- MIRKW350ABS
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 12 in
- cUPC Certified:
- Yes