Mirabelle® Key West Pressure Balancing Valve in Polished Nickel

MIRKW8010PN

Color/Finish

(Pricing is for Polished Nickel)

$163.77

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Includes installation, operating, care and maintenance instructions
  • Lifetime limited warranty
  • Meets ANSI: A112.18.1M
  • NSF/ANSI Std. 61 compliant
  • Solid brass construction, exposed pop-up drain without overflow
  • cUPC/IAPMO listed

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Cartridge Type
Ceramic Disc
Collection
Key West
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Valve Type
Ceramic Disc, Tub & Shower Pressure Balancing Valve
IAPMO Listed
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Sink Material
Brass
Valve Size
1/2 in
Valve Type
Tub & Shower Pressure Balancing Valve
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday