Single Lever Handle Volume Control Trim in Brushed Nickel
Key West Single Lever Handle Volume Control Trim in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lifetime limited warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M
- Application:
- Residential
- Collection:
- Key West
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 4-5/16 in