Mirabelle®

Key West Single Lever Handle Volume Control Trim in Polished Chrome

Part #MIRKW9007CP  |  Item #4397938

$ 19.07 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  6
  • Pallet:  657
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Lifetime limited warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1M

Application: Residential

Collection: Key West

Color Finish: Polished Chrome

Color Finish Category: Chromes

Handle Type: Lever

IAPMO Listed: Yes

Installation Type: Wall Mount

Number of Handles: Single Handle

Trim Only: Yes

WaterSense Labeled: No

Width: 4-5/16 in