Mirabelle® Key West Thermostatic Valve in Polished Nickel

MIRKW9009PN

Color/Finish

(Pricing is for Polished Nickel)

$276.66

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • High temperature limit stop
  • Lifetime limited warranty
  • Scald guard protection

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Application
Residential
Collection
Key West
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Faucet Height
6-11/16 in
Handle Type
Lever
Height
6-11/16 in
IAPMO Listed
Yes
Installation Type
Wall Mount
Length
4-3/8 in
Number of Handles
Single Handle
Shower Arm Reach
4-3/8 in
Trim Only
Yes
Width
6-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday