Thermostatic Valve Trim with Single Lever Handle in Oil Rubbed Bronze

You last purchased this on
 
Mirabelle®

Key West Thermostatic Valve Trim with Single Lever Handle in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Mirabelle®

Key West Thermostatic Valve Trim with Single Lever Handle in Oil Rubbed Bronze

  • Fast #
  • Part #MIRKW9009ORB
  • Item #4397974
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High temperature limit stop
  • Lifetime limited warranty
  • Scald guard protection
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1M
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Key West
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
6-3/4 in
Faucet Height:
6-11/16 in
Faucet Part Type:
Valve Trim
Handle Type:
Lever
Height:
6-11/16 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Length:
4-3/8 in
Material:
Brass
Number of Handles:
Single Handle
Shower Arm Reach:
4-3/8 in
Trim Only:
Yes
Valve Type:
Tub & Shower Thermostatic Valve
WaterSense Labeled:
No
Width:
6-3/4 in