Undermount Basin in Biscuit
Mangrove Undermount Basin in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cutout template included
- With overflow
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2M
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Mangrove
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Rear Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 17 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Product Type:
- Basin
- Shape:
- Oval
- Sink Bowl Size:
- 15-3/8 in x 12 in x 5-3/4 in
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Vitreous China
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17 in x 13-3/4 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 13-3/4 in