1.75 gpm Pull-Out Kitchen Faucet Spray with Single Lever Handle in Stainless Steel
Maricopa 1.75 gpm Pull-Out Kitchen Faucet Spray with Single Lever Handle in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1M, ANSI 61
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Maricopa
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 4-13/16 in
- Spout Reach:
- 8-3/8 in
- Trim Only:
- No