Mirabelle® Medford 23 x 17-3/4 in. Undermount Laundry Sink in Brushed Stainless Steel

MIRLS2318

Manufacturer Part #: LS2318

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Sound reduction
  • Includes hardware
  • Minimum cabinet size: 27"
  • Less basket strainer and disposal flange/stopper

SPECIFICATIONS

ADA Compliant
No
Collection
Medford
Drain Location
Center
Drain Opening
3-1/2 in
Gauge
16
IAPMO Listed
Yes
Number Of Bowls
1
Number of Holes
No Hole
Sink Bowl Size
21-1/2 in x 16-1/2 in x 12 in
Sink Installation Type
Undermount
Sink Material
Stainless Steel
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday