25 x 22 in. Self-rimming and Undermount Laundry Sink in White
This product has been replaced by
Manufacturer Part #SHLS2522WH
Medford 25 x 22 in. Self-rimming and Undermount Laundry Sink in White
Package Quantity Info:
EA: 1 IP: 1 PT: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Minimum cabinet size: 27"
- Less basket strainers and disposal flange/stopper
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.3M
- ASME:
- ASME A112.19.3M
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Medford
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 13 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 22 in x 17-13/100 in x 13 in
- Sink Installation Type:
- Self-rimming, Undermount
- Sink Material:
- Acrylic
- Sink Size, Overall:
- 25 in x 22 in
- UL Listed:
- No