Mirabelle® Medford Single Handle Pull Out Kitchen Faucet

MIRXCMD100

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Diverts from spray to stream without shutting off water
  • Double braided stainless steel hose
  • Extra long shank allows for thick counter installation
  • Includes installation, operating, and care and maintenance instructions
  • Includes optional deck plate
  • Install as a single-hole mount or with deck plate
  • Maximum deck thickness: 1-1/2"
  • Solid brass construction, exposed pop-up drain without overflow
  • Transitional style with pull-out hand spray

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Application
Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Medford
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Height
10-3/4 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.75 gpm
Handle Material
Brass
Handle Type
Lever
Height
10-3/4 in
Kitchen Faucet Type
Pull Out, Single Handle
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Height
6-1/2 in
Spout Reach
8-3/4 in
Spout Swivel
110°
Spout Type
Swivel
Trim Only
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday