60 in. Hand Shower Hose in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Custom Showering 60 in. Hand Shower Hose in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Custom Showering 60 in. Hand Shower Hose in Oil Rubbed Bronze

  • Fast #
  • Part #SHH1010ORB
  • Item #4397890
  • Manufacturer Part #449695
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Frequently Purchased Together

Product Details

  • Factory installed backflow prevention check valve
  • Traditional design
  • Metal bars and mounting posts
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18
Collection:
Custom Showering
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
End Connection 1:
NPSM
End Connection 2:
NPSM
End Connection 3:
NPSM
End Connections:
NPSM
Faucet Connection:
NPSM
Faucet Material:
Metal
Faucet Part Type:
Shower Hose
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
Yes
MA Approved -:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pause Control:
No
Spray Type:
Full
Trim Only:
No
WaterSense Labeled:
No
Weight:
1.5 lb
cUPC Certified:
Yes