Mirabelle® Metal Shower Hose

MIRH1010

Color Finish

Starting at $55.65
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable angle for hand shower mount
  • Metal bars and mounting posts
  • Traditional design

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 61, ANSI A112.18.1M
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPSM
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
IAPMO Listed
Yes
Length
60 in
Material
Metal
NSF Certified
Yes
NSF Specifications
NSF 61
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday