Mirabelle® Milazzo 2 gpm Trim Shower with Single Cross Handle in Brushed Nickel

MIRML8020EBN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Pressure balanced

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Collection
Milazzo
Faucet Material
Brass
Flow Rate
2 gpm
Green
WaterSense, Yes
Handle Type
Cross
Number of Handles
Single Handle
Showerhead Flow Rate
2.0
Showerhead Function
Single
Spray Type
Full
Trim Only
Yes
Type
MIRML8020EBN
WaterSense Labeled
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday